3/4 in. Flared x Meter Yoke Angle Valve
3/4 in. Flared x Meter Yoke Angle Valve
Frequently Purchased Together
Product Details
- Sturdy stops allow 90 degree motion
- Padlock wing for locking valve in closed position
- Bronze pin securely locks the tee head to the inverted key
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Yoke
- End Connections:
- Flare x Meter Yoke
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 5/8 in
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Yoke Angle Ball Valve