3/4 in. FNPT Angle Ball Valve
3/4 in. FNPT Angle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (UNS No. C89833)
- The product has the letters "NL" cast into the main body for lead-free
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS No. C83600, 85-5-5-5)
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Hole for attaching handle is provided in tee-head
- 300 psi working pressure
- Padlock wing for locking valve in closed position
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B62
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-17/32 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Ball Valve
- Weight:
- 1.8 lb