This product requires certification to purchase.

3/4 in. Grip Joint Copper Meter Setter

Ford Meter Box

3/4 in. Grip Joint Copper Meter Setter

  • Fast #
  • Part #FVBHH727W4433GNL
  • Item #4409460
  • Manufacturer Part #VBHH72-7W-44-33-G-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Grip Joint Copper Meter Setter

  • Fast #
  • Part #FVBHH727W4433GNL
  • Item #4409460
  • Manufacturer Part #VBHH72-7W-44-33-G-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connections:
Grip Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov