This product requires certification to purchase.

3/4 in. Grip Joint for Copper or Plastic Tubing Inlet and Outlet

Ford Meter Box

3/4 in. Grip Joint for Copper or Plastic Tubing Inlet and Outlet

  • Fast #
  • Part #FB44333GNL
  • Item #4409171
  • Manufacturer Part #B44-333-G-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Grip Joint for Copper or Plastic Tubing Inlet and Outlet

  • Fast #
  • Part #FB44333GNL
  • Item #4409171
  • Manufacturer Part #B44-333-G-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A snap ring locks the stem into the body of the valve
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Dual EPDM O-rings in the stem
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Molded EPDM rubber seats with reinforcing ring support the ball
  • Phosphor bronze gripper ring for axial restraint
  • Valve is non-directional and is watertight with flow in either direction
  • Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connections:
Grip Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-45/64 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Weight:
2 lb