This product requires certification to purchase.

3/4 in. Grip Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

Ford Meter Box

3/4 in. Grip Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB43232WGNL
  • Item #4326909
  • Manufacturer Part #B43-232W-G-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Grip Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB43232WGNL
  • Item #4326909
  • Manufacturer Part #B43-232W-G-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Grip Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Grip Joint x Meter Swivel Nut
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Weight:
1.7 lb