3/4 in. IP Epoxy Ductile Iron Double Strap Saddle 25.60 - 26.50 in.
3/4 in. IP Epoxy Ductile Iron Double Strap Saddle 25.60 - 26.50 in.
Package Quantity Info:
Each: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 25.60 in - 26.50 in
- Tap Size:
- 3/4
- UL Listed:
- Yes