3/4 in. IPS Nut and Gasket Assembly
3/4 in. IPS Nut and Gasket Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pack joint nut and gasket assembly for 3/4 in IPS
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Nut, Gasket Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov