3/4 in. Pack Joint Nut and Gasket for PVC Pipe
3/4 in. Pack Joint Nut and Gasket for PVC Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Nut, Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov