3/4 in. Pack Joint Rubber Gasket

You last purchased this on
 
Ford Meter Box

3/4 in. Pack Joint Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Pack Joint Rubber Gasket

  • Fast #
  • Part #FGT15
  • Item #772210
  • Manufacturer Part #GT-1-5
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
7/8 in
Diameter - Outside:
1-9/64 in
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Thickness:
11/32 in