This product requires certification to purchase.

3/4 in. Pack Joint x CTS Pack Joint Brass Straight Coupling

Ford Meter Box

3/4 in. Pack Joint x CTS Pack Joint Brass Straight Coupling

  • Fast #
  • Part #FQ2433NL
  • Item #4409641
  • Manufacturer Part #Q24-33-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Pack Joint x CTS Pack Joint Brass Straight Coupling

  • Fast #
  • Part #FQ2433NL
  • Item #4409641
  • Manufacturer Part #Q24-33-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-7/32 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes