3/4 in. Pack Joint x Meter Swivel Meter Valve and Service Valve
3/4 in. Pack Joint x Meter Swivel Meter Valve and Service Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Inlet Service Size:
- 3/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov