This product requires certification to purchase.

3/4 in. Pack Joint x Meter Yoke Brass Ball Valve with Tee Handle

Ford Meter Box

3/4 in. Pack Joint x Meter Yoke Brass Ball Valve with Tee Handle

  • Fast #
  • Part #FB94323WNL
  • Item #4623243
  • Manufacturer Part #B94-323W-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Pack Joint x Meter Yoke Brass Ball Valve with Tee Handle

  • Fast #
  • Part #FB94323WNL
  • Item #4623243
  • Manufacturer Part #B94-323W-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid one piece tee-head and stem
  • Dual EPDM O-rings in the stem
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Snap ring locks the stem into the body of the valve
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Stainless steel screw activates clamp
  • Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
  • Valve is non-directional and is watertight with flow in either direction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Meter Yoke
End Connections:
Pack Joint x Meter Yoke
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-23/32 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
Rubber
Valve Size:
3/4 in