This product requires certification to purchase.

3/4 in. Quick Joint Brass Compression Coupling

Ford Meter Box

3/4 in. Quick Joint Brass Compression Coupling

  • Fast #
  • Part #FL4434QNL
  • Item #4899233
  • Manufacturer Part #L44-34-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Quick Joint Brass Compression Coupling

  • Fast #
  • Part #FL4434QNL
  • Item #4899233
  • Manufacturer Part #L44-34-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov