3/4 x 1/8 in. Rubber Gasket
3/4 x 1/8 in. Rubber Gasket
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- Yes