This product requires certification to purchase.

3/4 x 1 in. Female Threaded x Flare Copper Reducing Coupling

Ford Meter Box

3/4 x 1 in. Female Threaded x Flare Copper Reducing Coupling

  • Fast #
  • Part #FC0234NL
  • Item #4409225
  • Manufacturer Part #C02-34-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 1 in. Female Threaded x Flare Copper Reducing Coupling

  • Fast #
  • Part #FC0234NL
  • Item #4409225
  • Manufacturer Part #C02-34-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Sleeve design provides hexagonal wrench flats for proper installation
  • Copper washers included on sizes 3/4 in and above
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Flare
End Connections
FPT x Flare
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Characteristics & Features
Fitting Type
Coupling, Reducing
Material
Brass, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes