This product requires certification to purchase.

3/4 x 1 in. Male Swivel Nut x MIPS Reducing Meter Setter

Ford Meter Box

3/4 x 1 in. Male Swivel Nut x MIPS Reducing Meter Setter

  • Fast #
  • Part #FCHS834NL
  • Item #4516276
  • Manufacturer Part #CHS8-34-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 1 in. Male Swivel Nut x MIPS Reducing Meter Setter

  • Fast #
  • Part #FCHS834NL
  • Item #4516276
  • Manufacturer Part #CHS8-34-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Male Swivel Nut
End Connection 2:
MIPS
End Connections:
Male Swivel Nut x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Meter Setter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov