This product requires certification to purchase.

3/4 x 1 in. Meter Adapter

Ford Meter Box

3/4 x 1 in. Meter Adapter

  • Fast #
  • Part #FA44NL
  • Item #3756069
  • Manufacturer Part #A44-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 1 in. Meter Adapter

  • Fast #
  • Part #FA44NL
  • Item #3756069
  • Manufacturer Part #A44-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov