3/4 x 3/4 in. Water Meter Box with Electronic Meter Reading Lid
3/4 x 3/4 in. Water Meter Box with Electronic Meter Reading Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Coating:
- Black Electrocoated
- End Connection 1:
- Grip Joint
- End Connection 2:
- FIPS
- End Connections:
- Grip Joint x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron
- Product Type:
- Yokebox
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov