This product requires certification to purchase.

3/4 x 3 in. Stainless Steel Snap Clamp

Ford Meter Box

3/4 x 3 in. Stainless Steel Snap Clamp

  • Fast #
  • Part #FFSC0883R
  • Item #314736
  • Manufacturer Part #FSC-088-3R
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 3 in. Stainless Steel Snap Clamp

  • Fast #
  • Part #FFSC0883R
  • Item #314736
  • Manufacturer Part #FSC-088-3R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Water
Fits Pipe Size:
3/4 in
Length:
3 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov