3/4 x 5/8 in. Brass and Cast Iron and Plastic Yokebox
3/4 x 5/8 in. Brass and Cast Iron and Plastic Yokebox
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FPT
- End Connections:
- Pack Joint x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 3/4 in x 5/8 in
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Yokebox
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Waterworks Application:
- Water
- Weight:
- 14.6551