This product requires certification to purchase.

3/4 x 5/8 in. FIP x MIP Double Gulfbox

Ford Meter Box

3/4 x 5/8 in. FIP x MIP Double Gulfbox

  • Fast #
  • Part #FDG118243LLIDNL
  • Item #4915512
  • Manufacturer Part #DG118-243-LLID-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 x 5/8 in. FIP x MIP Double Gulfbox

  • Fast #
  • Part #FDG118243LLIDNL
  • Item #4915512
  • Manufacturer Part #DG118-243-LLID-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Coating:
Black Electrocoated
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14-3/4 in
Material:
Brass, Cast Iron
Product Type:
Double Gulfbox
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov