This product requires certification to purchase.

3 in. x 15 in. Single-Band Stainless Steel Repair Clamp with Ductile Iron Lugs

Ford Meter Box

3 in. x 15 in. Single-Band Stainless Steel Repair Clamp with Ductile Iron Lugs

  • Fast #
  • Part #FF137015BBN
  • Item #10279208
  • Manufacturer Part #F1-370-15-BBN
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3 in. x 15 in. Single-Band Stainless Steel Repair Clamp with Ductile Iron Lugs

  • Fast #
  • Part #FF137015BBN
  • Item #10279208
  • Manufacturer Part #F1-370-15-BBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Certified to NSF/ANSI 61
  • Requires Certification

Specifications

Length:
15
Type:
FF137015BBN
Weight:
18.14