This product requires certification to purchase.

30 in. Monitor Cover with Meter Reading Lid

Ford Meter Box

30 in. Monitor Cover with Meter Reading Lid

  • Fast #
  • Part #FMC30T
  • Item #901874
  • Manufacturer Part #MC-30-T
5 out of 5 Customer Rating
Brand image
Ford Meter Box

30 in. Monitor Cover with Meter Reading Lid

  • Fast #
  • Part #FMC30T
  • Item #901874
  • Manufacturer Part #MC-30-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured of cast iron per ASTM A-48-92 class 25
  • Hat-shape design to minimize surface exposure and provide additional ground insulation
  • Inset lid design rests flush with the top of the riser ring
  • Standard pentagon bolt furnished with locking lids
  • Lid has 2 in precast hole for electronic meter reading modules
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Depth:
7-1/2
Diameter:
30
Diameter - Inside 1:
20
Material:
Cast Iron
Product Type:
Cover, Hat Shaped
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Waterworks Application:
Water
Weight:
131