3/4 in. CTS Pack Joint Brass Straight Meter Setter
70 Series 3/4 in. CTS Pack Joint Brass Straight Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584)
- Saddle nuts hold the meter in place for tightening
- Tie Bar is standard for 18 in and taller resetter heights
- 13/16 in copper risers provide more flow capacity
- All Ford® setters are assembled with lead-free solder
- Copper conforms to ASTM B-75, Copper Alloy #122
- Bracing eye is standard on all 70 Series copper setters
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov