This product requires certification to purchase.

3/4 in. Quick Joint Compression Water Service Brass Tee

Ford Meter Box

3/4 in. Quick Joint Compression Water Service Brass Tee

  • Fast #
  • Part #FT444333Q
  • Item #882941
  • Manufacturer Part #T444-333-Q
5 out of 5 Customer Rating
Brand image
Ford Meter Box

3/4 in. Quick Joint Compression Water Service Brass Tee

  • Fast #
  • Part #FT444333Q
  • Item #882941
  • Manufacturer Part #T444-333-Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connection 3:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov