3/4 in. Quick Joint Copper Meter Setter
3/4 in. Quick Joint Copper Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Saddle nuts hold the meter in place for tightening
- Tie bar is standard for 21 in and taller copper setter heights
- Bracing eye is standard on all 70 series copper setters
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 5/8 in
- Fitting Size 4:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 5/8 in x 5/8 in
- Fitting Type:
- Straight
- Height:
- 24 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov