3/4 x 3/4 x 1 in. Quick Joint Water Service Brass Reducing Tee
3/4 x 3/4 x 1 in. Quick Joint Water Service Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connection 3:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 1
- Fitting Sizes:
- 3/4 in x 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov