This product requires certification to purchase.

36 in. Monitor Cover with Locking Electric Lid

Ford Meter Box

36 in. Monitor Cover with Locking Electric Lid

  • Fast #
  • Part #FMC36T
  • Item #885523
  • Manufacturer Part #MC-36-T
5 out of 5 Customer Rating
Brand image
Ford Meter Box

36 in. Monitor Cover with Locking Electric Lid

  • Fast #
  • Part #FMC36T
  • Item #885523
  • Manufacturer Part #MC-36-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured of cast iron per ASTM A-48-92 class 25
  • Hat-shape design to minimize surface exposure and provide additional ground insulation
  • Inset lid design rests flush with the top of the riser ring
  • Standard pentagon bolt furnished with locking lids
  • Lid has 2 in precast hole for electronic meter reading modules
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Depth:
8 in
Diameter:
36 in
Diameter - Inside 1:
20 in
Material:
Cast Iron
Product Type:
Cover, Hat Shaped
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
185 lb