This product requires certification to purchase.

4-57/64 in. Plastic Plug for Emr Hole

Ford Meter Box

4-57/64 in. Plastic Plug for Emr Hole

  • Fast #
  • Part #FPTPBR
  • Item #4375308
  • Manufacturer Part #PTP-BR
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

4-57/64 in. Plastic Plug for Emr Hole

  • Fast #
  • Part #FPTPBR
  • Item #4375308
  • Manufacturer Part #PTP-BR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Plug
End Connections:
Plug
Length:
4-57/64 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Waterworks Application:
Water
Width:
2-21/32 in