4 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe
4 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 2
- Width:
- 7-1/2