4 in. Cast Iron Ring
4 in. Cast Iron Ring
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elevator rings may be stacked for desired height
- Secured with integral cast lugs with locking bolts
- (2) Anchor Lug
- (2) Alignment Lug
- 1/4 in 20 TPI x 3/4 in Stainless Steel Set Screw
- Elevator Ring for style A and W covers
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11-1/2 in
- Height:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Ring
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 16 lb