4 in. CC Brass Double Strap Saddle for C900 PVC Pipe 4.80 in. OD
4 in. CC Brass Double Strap Saddle for C900 PVC Pipe 4.80 in. OD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov