4 in. Gasket Ductile Iron Restrained Flange Adapter
4 in. Gasket Ductile Iron Restrained Flange Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
- The gasket is an SBR (Buna-S) mechanical joint
- Designed for ease of on-site installation
- Series 200 adapter flanges are not recommended for use on PVC pipe. Use the Uni-Flange® Series 900 flanges instead
- Optional uni-torque set screws are available for use with Series 200 adapter flanges for ductile iron pipe, class 52-56. To order, add “-UT” to the catalog number. Example: UFA200-C-6-UT
- Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 200 adapter flanges. To order, add “-SS” to the catalog number. Example: UFA200-C-6-SS
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA Class D
- Application:
- Ductile Iron Pipe
- Coating:
- Shop Coated
- Color Finish Name:
- Red
- Diameter:
- 9 in
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- Fits Pipe Size:
- 4 in
- Length:
- 1-13/16 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- Pressure Class:
- 200#
- Product Type:
- Flange Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 8.5 lb