4 x 1 in. FIPT 250 psi Stainless Steel Single Strap Saddle with Buna-N Gasket
4 x 1 in. FIPT 250 psi Stainless Steel Single Strap Saddle with Buna-N Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- Yes
- Range (in):
- 4.50 in - 4.80 in
- Tap Size:
- 1