This product requires certification to purchase.

4 x 1 in. CC Ductile Iron Black Double Strap Saddle

Ford Meter Box

4 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202480CC4I
  • Item #4741240
  • Manufacturer Part #F202-480-CC4-I
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202480CC4I
  • Item #4741240
  • Manufacturer Part #F202-480-CC4-I
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
4.26 in - 4.80 in
Tap Size:
1