4 x 1 in. CC Iron Double Strap Saddle for Ductile Iron AC Pipe
4 x 1 in. CC Iron Double Strap Saddle for Ductile Iron AC Pipe
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 4.97 in - 5.26 in
- Tap Size:
- 1