4 x 1 in. IP Brass Saddle
4 x 1 in. IP Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Style A - hinged design
- Bolt is 5/16" slotted hex head Silicon Bronze for saddles sized 1 1/2" thru 8"
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in
- UL Listed:
- Yes