This product requires certification to purchase.

4 x 10 in. Rubber and Stainless Steel Repair Clamp

Ford Meter Box

4 x 10 in. Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #FF151410
  • Item #90180
  • Manufacturer Part #F1-514-10
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 10 in. Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #FF151410
  • Item #90180
  • Manufacturer Part #F1-514-10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Also available in two-and three-section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs. Add tapping code to catalog number
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Removable lugs
  • Certified to ANSI/NSF standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-536, ASTM D-2000
Coating:
E-Coat Epoxy
Fits Pipe Size:
4 in
Length:
10 in
Material:
Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
4.74 in - 5.14 in
Weight:
15 lb