4 x 2 in. CC Brass Single Strap Saddle for Standard PVC Pipe
4 x 2 in. CC Brass Single Strap Saddle for Standard PVC Pipe
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2