4 x 2 in. IP Double Strap Saddle
4 x 2 in. IP Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 4.74 in - 5.26 in
- Tap Size:
- 2 in