This product requires certification to purchase.

4 x 3/4 in. IP Brass Alloy and EPDM Double Strap Saddle for C900 PVC Pipe

Ford Meter Box

4 x 3/4 in. IP Brass Alloy and EPDM Double Strap Saddle for C900 PVC Pipe

  • Fast #
  • Part #FS912403
  • Item #2413293
  • Manufacturer Part #S912-403
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 3/4 in. IP Brass Alloy and EPDM Double Strap Saddle for C900 PVC Pipe

  • Fast #
  • Part #FS912403
  • Item #2413293
  • Manufacturer Part #S912-403
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
4 in
Material:
Brass Alloy, Rubber
Material Type:
EPDM
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
3/4