5/8 x 3/4 in. Meter Copper Reducing Setter
40 Series 5/8 x 3/4 in. Meter Copper Reducing Setter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-700, AWWA C-800
- Collection:
- 40 Series
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing, Meter Setter
- Height:
- 3-3/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov