5/8 in. Rubber Coupling Gasket
5/8 in. Rubber Coupling Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coupling Size 5/8 in
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 5/8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Thickness:
- 1/8 in
- UL Listed:
- Yes