5/8 x 1/8 in. Rubber Gasket
5/8 x 1/8 in. Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 5/8 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- Yes