This product requires certification to purchase.

5/8 x 3/4 in. Meter Brass Retrosetter

Ford Meter Box

5/8 x 3/4 in. Meter Brass Retrosetter

  • Fast #
  • Part #FRETROSS2C951900NL
  • Item #4623765
  • Manufacturer Part #RETRO-SS-2C-95190-044-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter Brass Retrosetter

  • Fast #
  • Part #FRETROSS2C951900NL
  • Item #4623765
  • Manufacturer Part #RETRO-SS-2C-95190-044-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Converts an existing meter setting into a sampling station
  • Male quick disconnect assembly can be located on inlet or outlet
  • Protective vinyl cover furnished with male quick disconnect
  • Easy attachment of the 36 in extension pipe with a female quick disconnect
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Adapter
End Connection 2:
Meter Swivel Nut
End Connections:
Adapter x Meter Swivel Nut
Fitting Size 1:
5/8
Fitting Size 2:
5/8
Fitting Sizes:
5/8 in
Height:
9-1/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov