This product requires certification to purchase.

5/8 x 3/4 in. Meter Swivel x FIP Brass Angle Cascading Dual Check Valve

Ford Meter Box

5/8 x 3/4 in. Meter Swivel x FIP Brass Angle Cascading Dual Check Valve

  • Fast #
  • Part #FHHA31323NL
  • Item #4409058
  • Manufacturer Part #HHA31-323-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. Meter Swivel x FIP Brass Angle Cascading Dual Check Valve

  • Fast #
  • Part #FHHA31323NL
  • Item #4409058
  • Manufacturer Part #HHA31-323-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter Swivel Nut
End Connection 2:
FIPS
End Connections:
Meter Swivel Nut x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Angle Dual Check Valve