5/8 x 3/4 in. Meter x FIP Brass Straight Dual Cartridge Check Valve
5/8 x 3/4 in. Meter x FIP Brass Straight Dual Cartridge Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-63, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Yoke
- End Connection 2:
- FIPS
- End Connections:
- Yoke x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-13/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- STR Cartridge Dual Check Valve