5/8 x 3/4 in. Meter x Pack Joint Brass Single Angle Check Valve
5/8 x 3/4 in. Meter x Pack Joint Brass Single Angle Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Yoke
- End Connection 2:
- Pack Joint
- End Connections:
- Yoke x Pack Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Check Valve