5/8 x 3/4 in. MIPT Water Service Meter Setter
5/8 x 3/4 in. MIPT Water Service Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Body is made from 15" PVC tile and is lightweight for easy installation
- 3/4" coil tubing allows meter to be raised for meter access and lowered below the frost line to prevent meter and service line freeze-ups in colder climates
- Inlet and outlet valves are secured to a slotted, adjustable mounting plate
- ASSE 1024 approved dual check valve
- Flat cast iron locking cover, per ASTM A48, class 25 (part number: PPSC-15-L, ordered separately)
- Optional: Closed-cell polyethylene foam disc provides additional freezing protection (part number: CCID-15 ordered separately)
- Upper and lower mounting brackets secure the position of the mounting plate
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Increasing
- Height:
- 84 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC