This product requires certification to purchase.

5/8 x 3/4 in. PVC Meter Idler

Ford Meter Box

5/8 x 3/4 in. PVC Meter Idler

  • Fast #
  • Part #FIDLER2P
  • Item #7184228
  • Manufacturer Part #IDLER-2P
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. PVC Meter Idler

  • Fast #
  • Part #FIDLER2P
  • Item #7184228
  • Manufacturer Part #IDLER-2P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Conforms to AWWA C700 for meter threads
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Meter Threaded
End Connection 2
Meter Threaded
End Connections
Meter Threaded
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Length
7-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Idlers